Suspension Track Bar, MDS1235
Mfr # MDS1235
Zoro # G6522230
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Number of Bushings
1
Dust Boot Color
Blue
Includes
Bushings, Ball Joint, Dust Boot, Castle Nut, Cotter Pin
Bearing Type
Sintered Metal
Greasable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS1235
Zoro #
G6522230
UPC #
669719312127
Country of Origin
Unknown
Dimensions
Width
5 in
Details
Number of Bushings
1
Dust Boot Color
Blue
Includes
Bushings, Ball Joint, Dust Boot, Castle Nut, Cotter Pin
Bearing Type
Sintered Metal
Greasable
Yes
Pre-Greased
Yes
End 1 Type
Stud
Color
Black
Bushing Material
Natural Rubber
Description
Mevotech SUPREME suspension track bar's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension track bar's for virtually every automobile on the road today. Mevotech SUPREME suspension track bar's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.