Zoro Homepage

Suspension Trailing Arm 1998-2002 Honda Accord 2.3L, CMS60170

  • Mfr # CMS60170

  • Zoro # G7530885


product price: $55.69
/ea

Key Features

Width
2.41 in
Includes
Bushings, Mounting Hardware
End 1 Type
Bushing
End 2 Type
Fork
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS60170
Zoro #
G7530885
UPC #
669719340427
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.41 in

Details

Includes
Bushings, Mounting Hardware
End 1 Type
Bushing
End 2 Type
Fork
Bushing Material
Rubber

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension trailing arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension trailing arm's for virtually every automobile on the road today. Mevotech SUPREME suspension trailing arm's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.