Zoro Homepage

Suspension Trailing Arm Bushing, MK7252

  • Mfr # MK7252

  • Zoro # G7574845


product price: $15.95
/ea

Key Features

Inside Diameter
0.56 in
Outside Diameter
1.54 in
Color
Black
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK7252
Zoro #
G7574845
UPC #
669719621137
Country of Origin
China

Dimensions

Inside Diameter
0.56 in
Outside Diameter
1.54 in

Details

Color
Black
Number of Bushings
1

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. Mevotech SUPREME 's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.