Suspension Trailing Arm, CMS30170
Mfr # CMS30170
Zoro # G6519141
product price: $61.25
/eaKey Features
Width
1.975 in
Material
Steel
Includes
Bushings
Control Arm Style
Stock
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS30170
Zoro #
G6519141
UPC #
669719367417
Country of Origin
Unknown
Dimensions
Width
1.975 in
Details
Item
Control Arms
Material
Steel
Includes
Bushings
Control Arm Style
Stock
Color
Black
Bushing Material
Rubber
Description
Mevotech SUPREME suspension trailing arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension trailing arm's for virtually every automobile on the road today. Mevotech SUPREME suspension trailing arm's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.