
Suzuki Esteem 95-02 Control Arm-Bj, Cms80129
Mfr # CMS80129
Zoro # G5407898
product price: $31.55
/eaKey Features
Width
14 in
Color
Black
Includes
Bushings
Maximum Length
17.125 in
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMS80129
Zoro #
G5407898
UPC #
669719269940
Country of Origin
Unknown
Dimensions
Width
14 in
Maximum Length
17.125 in
Details
Color
Black
Includes
Bushings
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Grooved
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.