
Suzuki Sx4 07-08 Fllwr Control Arm-Bj, Cms80153
Mfr # CMS80153
Zoro # G5393977
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Width
17.44 in
Includes
Bushings
Color
Black
Maximum Length
14.43 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS80153
Zoro #
G5393977
UPC #
669719340564
Country of Origin
Unknown
Dimensions
Width
17.44 in
Maximum Length
14.43 in
Details
Includes
Bushings
Color
Black
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Ball Joint Stud Type
Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.