Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie Rod End Adjusting Sleeve, Ms25657

  • Mfr # MS25657

  • Zoro # G4376280


product price: $36.35
/ea

Key Features

Color
Black
Thread Direction
Clockwise and Counterclockwise
Mounting Type
Screws
Diameter
1.18 in
Grade Type
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS25657
Zoro #
G4376280
UPC #
677319151671
Country of Origin
Unknown

Dimensions

Diameter
1.18 in
Thread Size
M25 x 1.5, M30 x 1.5

Details

Color
Black
Thread Direction
Clockwise and Counterclockwise
Mounting Type
Screws
Grade Type
Premium
Thread Type
Medium
Adjustable
Yes
Configuration
Two Female Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.