
Track Bar, Cmk6342
Mfr # CMK6342
Zoro # G5386161
product price: $69.79
/eaKey Features
Includes
Bushings
Width
2.115 in
End 1 Type
Bushing
Number of Bushings
2
Bushing Material
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMK6342
Zoro #
G5386161
UPC #
677319061789
Country of Origin
Unknown
Dimensions
Width
2.115 in
Details
Includes
Bushings
End 1 Type
Bushing
Number of Bushings
2
Bushing Material
Natural Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.