
TRAILING ARM
Mfr # CMS601242
Zoro # G702198040
product price: $63.79
/eaKey Features
Length
18.05 in
Width
7.89 in
Includes
Bushings
Bushing Material
Rubber
End 1 Type
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS601242
Zoro #
G702198040
UPC #
677000000000
Country of Origin
Unknown
Dimensions
Length
18.05 in
Width
7.89 in
Details
Includes
Bushings
Bushing Material
Rubber
End 1 Type
Bushing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.