
Volvo Xc60 10-11:Fr R Lwr Control Arm-Bj, Cms70161
Mfr # CMS70161
Zoro # G5386922
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Width
20.5 in
Color
Black
Includes
Bushings
Maximum Length
16.5 in
Ball Joint Stud Type
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS70161
Zoro #
G5386922
UPC #
669719067461
Country of Origin
Unknown
Dimensions
Width
20.5 in
Maximum Length
16.5 in
Details
Color
Black
Includes
Bushings
Ball Joint Stud Type
Grooved
Ball Joint Mounting Type
Bolt In
Bushing Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.