Zoro Homepage

Volvo Xc70 08-11:Front Left Lower Control Arm-Bj, Cms70158

  • Mfr # CMS70158

  • Zoro # G5386487


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Includes
Bushings
Color
Black
Maximum Length
20.2 in
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS70158
Zoro #
G5386487
UPC #
669719137621
Country of Origin
Unknown

Dimensions

Width
16 in
Maximum Length
20.2 in

Details

Includes
Bushings
Color
Black
Bushing Material
Rubber
Ball Joint Stud Type
Grooved
Ball Joint Mounting Type
Bolt In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.