Zoro Homepage

Wheel Bearing And Hub Assembly, Txf515036

  • Mfr # TXF515036

  • Zoro # G4086018


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Includes
Axle Nut
Inside Dia.
78.4 mm
Exterior Dia.
179 mm
Pre-Greased
Yes
Flange Bolt Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXF515036
Zoro #
G4086018
UPC #
677319097009
Country of Origin
Unknown

Dimensions

Inside Dia.
78.4 mm
Exterior Dia.
179 mm

Details

Includes
Axle Nut
Pre-Greased
Yes
Flange Bolt Hole Quantity
3
Design Type
Gen 3 (Roll-Form Design)
Number of Bolt Holes
6
Bearing Type
Opti-Motion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.