
Wheel Bearing And Hub Assembly, Txf515072
Mfr # TXF515072
Zoro # G4073250
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Includes
Axle Nut
Exterior Dia.
183 mm
Inside Dia.
78.4 mm
Design Type
Gen 3 (Roll-Form Design)
Bearing Type
Opti-Motion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXF515072
Zoro #
G4073250
UPC #
677319203042
Country of Origin
Unknown
Dimensions
Exterior Dia.
183 mm
Inside Dia.
78.4 mm
Details
Includes
Axle Nut
Design Type
Gen 3 (Roll-Form Design)
Bearing Type
Opti-Motion
Number of Bolt Holes
5
Pre-Greased
Yes
Flange Bolt Hole Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.