12 in. Moravian Star Clear Seedy Flushmount, 21840 Glass Craftsman Brown

  • Mfr # 150958

  • Zoro # G715781505


product price:  $481.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150958
Zoro #
G715781505
UPC #
705696019298
Country of Origin
China

Description

Meyda offers an extensive line featuring thousands of styles-- from accent pieces to masterpieces.Many of Meyda's lighting designs were inspired by the works of Louis Comfort Tiffany, Dirk Van Erp, Gustav Stickley, Philip Julius Handel, Pairpoint and Duffner & Kimberly Studios, Charles Rennie Mackintosh.Some have been handcrafted of copperfoil and reverse-painted art glass, porcelain, jadestone, mica and other fine mediums.Others were influenced by popular art movements: Arts and Crafts, Prairie, Lodge, Mission, Bungalow, Victorian, Nouveau, Gothic, Southwest and Deco.The firm's extensive line includes table and floor lamps, ceiling pendants, flush and semi-flush mounted ceiling fixtures, chandeliers, wall sconces, windows, fireplace screens, furniture, and more.With one of the industry's most extensive new product development programs, Meyda creates scores of new designs weekly.Create a unique decorative look believed to bring goodluck to your home with this beautiful Moravian Star lighting fixture.This charming design was inspired byoriginal Star lights created in 14th century Europe.Handcrafted of sparkling Clear Seeded art glass with aframe and hardware finished in Craftsman Brown.Handcrafted by Meyda artisans in our manufacturingfacility in the USA.Features -Moravian Star Clear Seedy Flushmount -Flush Mount Specifications - Finesh Color: 21840 Glass Craftsman Brown - Theme: Lodge Recreation - Family: Moravian Star Clear Seedy - Number of Bulb: 1 - Bulb Wattage: 60 - Bulb Type: Medium - Size: 14.5in H x 12in W - Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.