Zoro Homepage

13 in. Brushed Nickel 2 Light Semi-Flushmount Hardware, Brushed Nickel

  • Mfr # 99294

  • Zoro # G415774968


product price: $595.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99294
Zoro #
G415774968
UPC #
705696992942
Country of Origin
China

Description

Meyda item is a unique handcrafted work of art. Natural variations in the wide array of materials that we use to create each Meyda product make every item a masterpiece of its own. This Handcrafted Meyda lighting provides you fair and good finishing. Meyda develops innovations technologies and value that transcends architectural lighting for any budget or economy. This Light will be more comfortable for dining room living room and home decor. Features -Brushed Nickel 2 Light Semi-Flushmount Hardware -Quality Bent Glass -Ceiling Fixtures Specifications - Finesh Color: Brushed Nickel - Theme: Lodge - Family: Brushed Nickel - Number of Bulb: 2 - Bulb Wattage: 60 - Bulb Type: Medium - Size: 10.5in H x 13in W - Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.