Zoro Homepage

5 in. -9 in. Prairie Corn Swing Arm Flushmount, Mahogany Bronze

  • Mfr # 131025

  • Zoro # G315781493


product price: $320.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131025
Zoro #
G315781493
UPC #
705696073443
Country of Origin
China

Description

Meyda item is a unique handcrafted work of art. Natural variations in the wide array of materials that we use to create each Meyda product make every item a masterpiece of its own. This Handcrafted Meyda lighting provides you fair and good finishing. Meyda develops innovations technologies and value that transcends architectural lighting for any budget or economy. This Light will be more comfortable for dining room living room and home decor. Features -Prairie Corn Swing Arm Flushmount -Arts And Crafts Mission -Old Forge -Flush Mount Specifications - Finesh Color: Mahogany Bronze - Theme: Mission Arts & Crafts Prairie Southwest - Family: Prairie Corn - Number of Bulb: 1 - Bulb Wattage: 40 - Bulb Type: Candelabra - Size: 8in H x 5in-9in W - Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.