13 x 5 in. High White Twin Cherub Pond Lily Mini Lamp

  • Mfr # 11031

  • Zoro # G515812324


product price: $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11031
Zoro #
G515812324
UPC #
705696110315
Country of Origin
China

Description

Meyda custom lighting offers american-made capabilities to create distinctive architectural lighting from an entire series of luxurious luminaries to that one of a kind masterpiece for residential hospitality and other commercial environments.Meyda custom lighting offers american-made capabilities to create distinctive architectural lighting from an entire series of luxurious luminaries to that one of a kind masterpiece for residential hospitality and other commercial environments.Features.The tiffany glass style is sure to complement any bedroom or living room Specifications.Color: White.Voltage: 120V.Theme: Victorian Floral Art Glass.Bulb Wattage: 60W.Bulb Type: CNDL.Family: Twin Cherub Pond Lily.Size: 13 x 5 in..Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.