
9'' Antique Brass Cherub With Urn Base
Mfr # 10179
Zoro # G015679076
product price: $34.55
/eaKey Features
Bulb Base Type
E12
Bulb Type
Ba9
Maximum Wattage
60 W
Location Rating
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10179
Zoro #
G015679076
UPC #
705696188864
Country of Origin
China
Details
Bulb Base Type
E12
Bulb Type
Ba9
Item
Table Lamp Base
Maximum Wattage
60 W
Location Rating
Dry
Description
Meyda Lighting offers a vast array of decorative lighting solutions, with a focus on Tiffanystyle stained glass designs and customizable lighting fixtures. Their product line includes Tiffany reproductions, rustic lighting, and various custom designs tailored for residential, commercial, and hospitality projects. Meydas designs span different styles, including handcut stained glass using their famous copper foil technique, rustic motifs inspired by nature, and more contemporary pieces such as LED and crystal lighting. Features. UL Dry LocationSpecifications. Finish Antique Brass. Number of Bulbs 1. Bulb Type E12. Bulb Wattage 60W. Size 9. Weight 1 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.