Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Line 240 / 400 Salt Spreader Auger Vibrator Kit

  • Mfr # 34606

  • Zoro # G013334205


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Features
For the BaseLine series.
Height
10 in
Color
Black
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34606
Zoro #
G013334205
UPC #
872972062993
Country of Origin
United States

Dimensions

Length
12 in
Height
10 in
Width
9 in

Details

Features
For the BaseLine series.
Color
Black

Description

Keep rock salt free-flowing using the optional vibrator kit. The kit comes with the vibrator and vibrator harness and can be used with Meyer BL series receiver hitch mounted spreaders. This kit also gives you the opportunity to customize based on the materials being spread.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.