Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Line 750 Motorized Tailgate Salt and Sand Spreader

  • Mfr # 39100

  • Zoro # G613334223


product price: $2,038.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
29 in
Length
54 in
Features
Standard 2" hitch receiver mount. For bagged rock salt.
Color
Black
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39100
Zoro #
G613334223
UPC #
872972076297
Country of Origin
United States

Dimensions

Width
29 in
Length
54 in
Height
43 in

Details

Features
Standard 2" hitch receiver mount. For bagged rock salt.
Color
Black

Description

Economical Ice ControlMeyer Base Line BL tailgate spreaders offer contractors economical ice control. The BL-240, BL-400, and the BL-750 easily attach to any vehicle with a two-inch receiver hitch. The 240/400 spreaders work exceptionally well with SUVs, light pick-up trucks, tractors and utility vehicles, while the brand new BL-750 is perfect for full size pickups. All three spreaders are perfect for small- to medium-sized jobs like icy walkways and long, snowy driveways. PerformanceThe Perfect Spreader For Small To Medium-Scale JobsBase Line tailgate models are easy-to-use and perform well for small- and medium-scale jobs. The BL-240 is available in a 3.7-cubic-foot capacity, the BL-400 is available in a 6.3-cubic-foot capacity, and the all-new BL-750 is available in a 10.5-cubic-foot capacity. An integrated motor guard protects the 1/6 HP electric motor, and it also serves as a storage stand for the spreader during off-season.Patented Course Brush Auger Prevents Material LeakageThe 1/6 HP direct drive motor applies the torque directly to the patented course brush auger to provide an even flow of material to the spinner for complete and steady material coverage. Plus, the coarse brush auger prevents material from leaking through the throat of the hopper, so you are no longer spilling money on the ground.Keep Moisture OutTo keep moisture out during snow storms, so material stays dry, the Meyer BL series spreaders come with a lid with heavy-duty, easy-to-use locking straps.ReliabilitySmall But MightyWhen it comes to managing snow and ice, there is nothing more frustrating than unreliable equipment. That's why we make the Meyer BL-240, BL-400, and BL-750 reliable and affordable and even back them with a two-year warranty.In-Cab ControllerWith the touch of a button, the highly intuitive and reliable variable speed fast, slow and vibrate touch-pad controller is easy to use and delivers a precise spread-pattern of up to 25 feet. To adjust the spinner from 0 9, simply press the faster button and the updated speed will illuminate on the face of the control pad.Durable ConstructionAll Meyer BL-240/400/750 spreaders are manufactured under Meyer's stringent quality standards. These spreaders are fully assembled, tested, operated and packaged right off the assembly line to ensure product quality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.