Zoro Homepage

Big Yellow Box Ice Melt Storage System

  • Mfr # 32403

  • Zoro # G113334235


original price: $421.99
9% off
new price: $379.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Load Capacity
8 cu ft. of storage
Overall Width
32 in
Color
Black
Stackable
Yes
Type
Durable, water resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32403
Zoro #
G113334235
UPC #
872972002500
Country of Origin
United States

Dimensions

Overall Width
32 in
Overall Length
25 in
Overall Height
35 in

Details

Load Capacity
8 cu ft. of storage
Color
Black
Stackable
Yes
Type
Durable, water resistant

Description

The Meyer Big Yellow Box is the perfect companion for your fall, spring, summer and winter needs. The unit features 8 cubic feet of storage and is made of double-walled polymer that is virtually indestructible. Perfect for storing sand/salt, power tools, sports equipment, pool supplies and tools or garbage. Perfect for storing sand, rock salt, garage items, sports equipment or trash. 32inW x 23inD x 30inH 8 cubic feet of storage Molded, in-lid stop for double walled reinforced lid Non-rusting, concealed, durable nylon rod hinge Extra strength ribbed side Water resistant Integrated fork pockets standard Stackable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.