Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blaster 350 / 750 / 750R Spreader Sand & Salt Vibrator Kit

  • Mfr # 34600

  • Zoro # G713334208


original price: $1,041.99
7% off
new price: $968.99
/ea
Free Shipping & Returns

Key Features

Voltage
12v
Height
7 in
Color
Black
Length
28 in
Features
Optional for the Blaster 350 and 750R.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34600
Zoro #
G713334208
UPC #
872972039643
Country of Origin
United States

Dimensions

Height
7 in
Length
28 in
Width
16 in

Details

Voltage
12v
Color
Black
Features
Optional for the Blaster 350 and 750R.

Description

Sand/Salt Vibrator Kit available option for models 350, 750 and 750R Standard on 350S, 750S and 750RS models, lets you spread a 50/50 blend of rock salt and sand or sand only. Includes extended auger, vibrator, vibrator mounting plate, baffle plate and vibrator harness.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.