Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blaster 750RS Motorized Professional Tailgate Salt Spreader w Vibrator 750 lbs capacity

  • Mfr # 39010

  • Zoro # G113334136


product price: $3,001.49
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Width
29 in
Color
Black
Length
54 in
Height
43 in
Features
Standard 2" hitch receiver mount. For bagged 50/50 rock salt/ sand mix.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39010
Zoro #
G113334136
UPC #
872972063396
Country of Origin
United States

Dimensions

Width
29 in
Length
54 in
Height
43 in

Details

Color
Black
Features
Standard 2" hitch receiver mount. For bagged 50/50 rock salt/ sand mix.

Description

Steady-Flowing Premium Spreaders Control The Flow Of Any Material When you need to control the flow of any material, the Meyer Blaster is the tailgate spreader for you. Compatible with 0.5 ton and larger pickup trucks with a two-inch receiver or tractors with a three-point hitch, the Meyer Blaster comes in two sizes: The Blaster-350 is available in a 6.5-cubic-foot capacity and the Blaster-750 features a 12.8-cubic-foot capacity. PerformancePatented Brush Auger Prevents Ice Melt LeakageIce melt is expensive, and the problem with most tailgate spreaders is that it leaks out of the hopper when the spreader is not in use. To prevent this money drain from happening, the Blaster 350 and 750 both come standard with a patented brush auger that prevents material leakage. The augers helix design also promotes a better draw down of material from the hopper. Meet Our Movers And ShakersMeyer inSin Series BlastersMeyer S Series Blasters have been designed to systematically create a steady flow of material to the spinner. S Series Blasters come standard with an on-demand vibrator, a load-bearing baffle plate that lessens the pressure on the auger, and a multi-spiked auger that reaches deep into the hopper. All of these work together to break up coagulated material creating a constant flow of material to the spinner. This means you get reliable performance in less than perfect conditions.ReliabilityToughest Motor AvailableBlaster spreaders feature a 0.5HP direct-drive motor, the most powerful motor available today. The direct-drive system links the motor directly to the auger, creating up to 75% more auger power to easily grind through large chunks of material and provide an even material spread pattern even through the toughest conditions. Check out more information on the Blasters heavy-duty motor and the other features that keep this spreader performing year after year.Ease Of UseOne-Touch Auto ControlOne-touch operation provides total and easy control over Blaster spreaders. The illuminated in-cab controller patent pending includes an on/off switch, blast mode which provides an on-command 70 amp surge, and a vibrate mode. Regulate the spinner speed with variable speed controller. The spinner even stops automatically when the brake is applied, so no material is wasted at a stop light.But the controller isnt the only feature that makes the Blaster easy-to-use. Check out our variety of easy-to-install mounting options.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.