Zoro Homepage

Blaster Hopper Mesh Screen 2in x 2in

  • Mfr # 34700

  • Zoro # G713334260


original price: $204.99
9% off
new price: $184.99
/ea
Free Shipping & Returns

Key Features

Length
45 in
Features
Rerplacement hopper screen Blaster series spreaders only.
Width
20 in
Color
Black
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34700
Zoro #
G713334260
UPC #
872972039742
Country of Origin
United States

Dimensions

Length
45 in
Width
20 in
Height
1 in

Details

Features
Rerplacement hopper screen Blaster series spreaders only.
Color
Black

Description

Screen material while filling the hopper to break up clumps which can cause damage to the auger and reduce performance. Available in 2 x 2 or x mesh.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.