Zoro Homepage

Contractor Shovel 26in, PK10

  • Mfr # 92226

  • Zoro # G213334111


original price: $428.99
10% off
new price: $385.99
/pk 10, $38.60/ea
Free Shipping & Returns

Key Features

Blade Width
21 in
Handle Length
45 in
Blade Height
13 in
Features
Has a fiberglass shaft. Tough poly blade. Sold in packs of 5.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92226
Zoro #
G213334111
UPC #
872972093003
Country of Origin
United States

Dimensions

Blade Width
21 in
Handle Length
45 in
Blade Height
13 in

Details

Features
Has a fiberglass shaft. Tough poly blade. Sold in packs of 5.
Color
Black

Description

26in shovel head fits through common door way Tough, poly blade to push snow with galvanized steel scraper 44in steel shaft for durability Ribbed D-handle for easy gripping Easy connect assembly of handle to blade Sold in packs of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.