Zoro Homepage

Fine Salt Auger Kit for Blaster Salt Spreaders

  • Mfr # 34118

  • Zoro # G113334112


original price: $384.99
9% off
new price: $346.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Features
Fine salt auger for running fine salt.
Height
6 in
Color
Black
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34118
Zoro #
G113334112
UPC #
872972061934
Country of Origin
United States

Dimensions

Length
8 in
Height
6 in
Width
6 in

Details

Features
Fine salt auger for running fine salt.
Color
Black

Description

The Blaster direct-drive system applies torque directly to the auger to grind thorugh chunks of salt.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.