Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Gate Assembly Control For Base Line 240/400/750 Salt Spreaders

  • Mfr # 34900

  • Zoro # G813334276


product price: $260.33
/ea
Free Shipping & Returns

Key Features

Height
6 in
Length
8 in
Color
Black
Features
provides manual adjustment for BL and Blaster series spreaders.
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34900
Zoro #
G813334276
UPC #
872972002678
Country of Origin
United States

Dimensions

Height
6 in
Length
8 in
Width
12 in

Details

Color
Black
Features
provides manual adjustment for BL and Blaster series spreaders.

Description

Provides manual adjustment of material flow to the spinner.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.