Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HomePlow Auto Angle Electric Residential 6'8in Reciever Hitch Snow Plow

  • Mfr # 24000

  • Zoro # G713334246


product price: $2,781.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Height
31 in
Width
48 in
Features
Residential auto angling plow with electric lift. Mounts into a CL3 2" front receiver. In cab controller.
Length
85 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24000
Zoro #
G713334246
UPC #
872972059887
Country of Origin
United States

Dimensions

Height
31 in
Width
48 in
Length
85 in

Details

Features
Residential auto angling plow with electric lift. Mounts into a CL3 2" front receiver. In cab controller.
Color
Yellow
Voltage
12v

Description

Electrically-Powered Lift with Wireless Control & Auto-AngleThe up/down motion of the 22in tall moldboard is controlled by an electric power unit that is activated by a wireless key fob. The right/left motion of the plow is controlled by the HomePlow's patented Auto-Angling system. Unlike other snowplows, there is no need to manually adjust the blade. This model features a 6' 8in moldboard.Easy On, Easy Off with Quick-LinkNow you can plow your drive, remove the plow and be on your way in minutes. It's easy with the HomePlow by Meyer.The HomePlow connects with Quick-Link: an easy-to-use component that slides into a Class 3, 2-inch front receiver hitch.It has a small hydraulic power unit for power-up/gravity-down operation. Integrated mounting wheels let you attach or remove the plow in less than a minute, leaving no visible hardware behind.Up, Down, Right, Left From the Comfort of Your Driver's SeatThe HomePlow allows users to control all plow operations from the warmth, comfort and safety of their vehicles. While the blade and hardware are nearly the same on all versions of the HomePlow, there are various power options for controlling the plow blade:HomePlow Basic with Manual Lift Not Fully Automated - Model/Part #23150HomePlow Basic with Electric Lift - Model/Part #23250Pre-Assembled HomePlow with Electrically-Powered Lift with Wireless Control & Auto-Angle - Model/Part #24000Pre-Assembled HomePlow with Hydraulically-Powered Lift with a Wireless Controller & Auto-Angle - Model/Part #25000The Full-Powered HomePlow with Hydraulically-Powered Lift - Model/Part #26000/26500The Auto-Angling system* senses the weight of the snow and automatically angles to push snow off to the side. Or, if you prefer, you can lock the plow in the direction you want.View auto-angling in action*Not Available on Model/Part #26000/26500Easy to Manueuver and StoreYou can detach the HomePlow in less than a minute, and the caster wheels** make it easy to roll it to wherever you want to store it. When not in use, the HomePlow's compact design and caster wheels make it easy to store. The wheels also make it easy to position the plow when attaching or detaching from the vehicle.**Not Available on Model/Part #23150/23250

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.