HomePlow in a Box Residential Reciever Hitch 6'8in Snow Plow, Electric Lift Package

  • Mfr # 23250

  • Zoro # G813334269


product price:  $2,508.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Features
Easy to assemble Quick Link residential auto angling plow with electric lift.
Voltage
12v
Height
18 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23250
Zoro #
G813334269
UPC #
872972003392
Country of Origin
United States

Dimensions

Length
48 in
Height
18 in
Width
21 in

Details

Features
Easy to assemble Quick Link residential auto angling plow with electric lift.
Voltage
12v
Color
Yellow

Description

Electric Lift HomePlowThe HomePlow Basic is an 18in tall economical plow for the person that wants to move snow quicker than other snow removal methods. The up/down motion of the moldboard is controlled by an electric power unit that is activated by a wireless key fob. The right/left motion of the plow is controlled by the HomePlow's patented Auto-Angling system. Requires assembly with common tools. This model features a 6' 8in moldboard.Easy On, Easy Off with Quick-LinkNow you can plow your drive, remove the plow and be on your way in minutes. It's easy with the HomePlow by Meyer.The HomePlow connects with Quick-Link: an easy-to-use component that slides into a Class 3, 2-inch front receiver hitch.It has a small hydraulic power unit for power-up/gravity-down operation. Integrated mounting wheels let you attach or remove the plow in less than a minute, leaving no visible hardware behind.Up, Down, Right, Left From the Comfort of Your Driver's SeatThe HomePlow allows users to control all plow operations from the warmth, comfort and safety of their vehicles. While the blade and hardware are nearly the same on all versions of the HomePlow, there are various power options for controlling the plow blade:HomePlow Basic with Manual Lift Not Fully Automated - Model/Part #23150HomePlow Basic with Electric Lift - Model/Part #23250Pre-Assembled HomePlow with Electrically-Powered Lift with Wireless Control & Auto-Angle - Model/Part #24000Pre-Assembled HomePlow with Hydraulically-Powered Lift with a Wireless Controller & Auto-Angle - Model/Part #25000The Full-Powered HomePlow with Hydraulically-Powered Lift - Model/Part #26000/26500The Auto-Angling system* senses the weight of the snow and automatically angles to push snow off to the side. Or, if you prefer, you can lock the plow in the direction you want.View auto-angling in action*Not Available on Model/Part #26000/26500Easy to Manueuver and StoreYou can detach the HomePlow in less than a minute, and the caster wheels** make it easy to roll it to wherever you want to store it. When not in use, the HomePlow's compact design and caster wheels make it easy to store. The wheels also make it easy to position the plow when attaching or detaching from the vehicle.**Not Available on Model/Part #23150/23250

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.