Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HomePlow Power Angle 6'8in Hydraulic Residential Snow Plow, Jeep Edition

  • Mfr # 76000

  • Zoro # G213334050


product price: $4,275.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
48 in
Color
Grey
Height
31 in
Features
Attaches to front CL3 2' front receiver hitch. Hydraulic powered lift and angling plow for Jeeps, SUVs and light trucks.
Voltage
12v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76000
Zoro #
G213334050
UPC #
872972094987
Country of Origin
United States

Dimensions

Width
48 in
Height
31 in
Length
85 in

Details

Color
Grey
Features
Attaches to front CL3 2' front receiver hitch. Hydraulic powered lift and angling plow for Jeeps, SUVs and light trucks.
Voltage
12v

Description

Full Hydraulic Power Most Popular ModelFor people who want full remote control of all functions, this hydraulically operated version of the HomePlow is controlled by a hydraulic power unit that directs both the up/down and right/left motion of the 22in tall blade. With full power control, the driver can move the blade in the desired direction with just a push of a button. This popular version of the HomePlow is the most like a traditional commercial snowplow. Model/Part #26000 6 8 moldboard

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.