Zoro Homepage

HomePlow Power Angle, 7'6in Residential Reciever Hitch Snow Plow with Hydraulics

  • Mfr # 26500

  • Zoro # G913334121


product price: $4,107.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
12v
Width
48 in
Length
95 in
Color
Yellow
Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26500
Zoro #
G913334121
UPC #
872972003163
Country of Origin
United States

Dimensions

Width
48 in
Length
95 in
Height
31 in

Details

Voltage
12v
Color
Yellow
Features
Attaches to front CL3 2' front receiver hitch. Hydraulic powered lift and angling plow for Jeeps, SUVs and light trucks.

Description

Full Hydraulic Power - Blade Length - 7'6inFor people who want full remote control of all functions, this hydraulically operated version of the HomePlow is controlled by a hydraulic power unit that directs both the up/down and right/left motion of the blade. With full power control, the driver can move the 22in tall blade in the desired direction with just a push of a button. This popular version of the HomePlow features a 7'6in blade length and is the most like a traditional commercial snowplow. This model features a 7 6 moldboard and is compatible with 1/2-ton vehicles.Easy On, Easy Off with Quick-LinkNow you can plow your drive, remove the plow and be on your way in minutes. It's easy with the HomePlow by Meyer.The HomePlow connects with Quick-Link: an easy-to-use component that slides into a Class 3, 2-inch front receiver hitch.It has a small hydraulic power unit for power-up/gravity-down operation. Integrated mounting wheels let you attach or remove the plow in less than a minute, leaving no visible hardware behind.Up, Down, Right, Left From the Comfort of Your Driver's SeatThe HomePlow allows users to control all plow operations from the warmth, comfort and safety of their vehicles. While the blade and hardware are nearly the same on all versions of the HomePlow, there are various power options for controlling the plow blade:HomePlow Basic with Manual Lift Not Fully Automated - Model/Part #23150HomePlow Basic with Electric Lift - Model/Part #23250Pre-Assembled HomePlow with Electrically-Powered Lift with Wireless Control & Auto-Angle - Model/Part #24000Pre-Assembled HomePlow with Hydraulically-Powered Lift with a Wireless Controller & Auto-Angle - Model/Part #25000The Full-Powered HomePlow with Hydraulically-Powered Lift - Model/Part #26000/26500The Auto-Angling system* senses the weight of the snow and automatically angles to push snow off to the side. Or, if you prefer, you can lock the plow in the direction you want.View auto-angling in action*Not Available on Model/Part #26000/26500Easy to Manueuver and StoreYou can detach the HomePlow in less than a minute, and the caster wheels** make it easy to roll it to wherever you want to store it. When not in use, the HomePlow's compact design and caster wheels make it easy to store. The wheels also make it easy to position the plow when attaching or detaching from the vehicle.**Not Available on Model/Part #23150/23250

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.