Zoro Homepage

HomePlow & Wingman 2in drop entension

  • Mfr # FHK45058

  • Zoro # G213334098


original price: $87.15
7% off
new price: $80.99
/ea
Free Shipping & Returns

Key Features

Width
9 in
Blade Height
5 in
Features
Drop Receiver Hitch
Color
Black
Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHK45058
Zoro #
G213334098
UPC #
612314450589
Country of Origin
United States

Dimensions

Width
9 in
Blade Height
5 in
Length (In.)
12 in

Details

Features
Drop Receiver Hitch
Color
Black

Description

The front hitch for mounting the HomePlow by Meyer needs to measure between 10-13 from the ground to centerline of the Class 3 2 receiver hitch. When a vehicle is too high or too low, the HomePlow's offset 2 in. drop/rise extension hitch may be required. This offset attaches to the quick-link receiver that is mounted to the front of your vehicle.HighlightsAttaches to Class 3, 2 in. receiver hitchFeatures a 2 in. drop / rise to accommodate vehicles that are too high or too lowBlack powder coat finish1 year warranty

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.