Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Screen 1/2in x 1/2in for Blaster Salt Spreaders

  • Mfr # 34701

  • Zoro # G413334263


original price: $906.99
10% off
new price: $815.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
20 in
Length
45 in
Height
1 in
Features
Rerplacement hopper screen Blaster series spreaders only.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34701
Zoro #
G413334263
UPC #
872972039759
Country of Origin
United States

Dimensions

Width
20 in
Length
45 in
Height
1 in

Details

Color
Black
Features
Rerplacement hopper screen Blaster series spreaders only.

Description

Removable Hopper Screen Screen material while filling the hopper to break up clumps which can cause damage to the auger and reduce performance. Available in 2 x 2 or x mesh.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.