Zoro Homepage

Hot Shot Hand Held Crank Ice Melt or Fertilizer Spreader, PK6

  • Mfr # 38196

  • Zoro # G713334277


original price: $233.99
9% off
new price: $210.99
/pk 6, $35.17/ea
Free Shipping & Returns

Key Features

Spread Width
17 in
Height
10 in
Features
Holds up to 5 pounds of ice melt type products. Easy trigger control.
Length
25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38196
Zoro #
G713334277
UPC #
872972063013
Country of Origin
United States

Dimensions

Spread Width
17 in
Height
10 in
Length
25 in

Details

Features
Holds up to 5 pounds of ice melt type products. Easy trigger control.
Color
Black

Description

This professional spreader holds up to 5 lbs. of ice melt products. Its easy to use: set the dial, pull the trigger then rotate the lever in a clockwise position. To stop material output, simply let go of the trigger. Spreads ice-melt or fertilizer for true four-season performance.Sold in cases, 6 per case.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.