Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotshot 70 Broadcast Salt or Fertilizer Walk Behind Spreader

  • Mfr # 38170

  • Zoro # G213334227


product price: $431.48
/ea
Free Shipping & Returns

Key Features

Spread Width
25 in
Features
Spread sand, salt, seed- any free flowing material
Height
26 in
Length
17 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38170
Zoro #
G213334227
UPC #
872972002838
Country of Origin
United States

Dimensions

Spread Width
25 in
Height
26 in
Length
17 in

Details

Features
Spread sand, salt, seed- any free flowing material
Color
Black

Description

Premium All-Season SpreaderAn all-season spreader gets a lot of use, so you want one you can trust. Meyers premium Hot Shot broadcast spreaders were built to handle extreme conditions year-round and can hold 70 or 100 pounds of material with a maximum spread range of 12 feet to 18 feet, depending on the model. Heavy-duty models are made of stainless steel.PerformanceHotshot walk-behind broadcast spreaders come in two sizes and three models. They are equipped to spread in confined areas, thanks to an easy-to-remove deflector shield that prevents the material from flying too far.ReliabilityGet Years Of Reliable ServiceOur proven construction process ensures years of reliable service. Hotshot hoppers are made of high-density polypropylene and the frames are powder-coat painted, butt-welded and coated with epoxy. The axle and wheel bearings/bushings provide self-lubrication with excellent wear and load-carrying performance. Meyer offers a 1-year warranty on the Meyer Hotshot Spreaders, parts and labor. Replacement parts and accessories also carry a one-year warranty.Ease Of UseGlide Over Tough SurfacesPushing a fully-loaded spreader over snow and ice or uneven terrain can be frustrating. With a Meyer Hotshot, youll glide over the toughest surfaces because Hotshots have 13-inch-diameter, heavy-duty ice-gripping pneumatic tires driven by a gear-assisted axle with self-lubricating bearings/bushings. Made out of heavy-duty Nylatron GS impregnated with Teflon, the greaseless gears are smooth all year long.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.