Zoro Homepage

Pro Snow Pusher Shovel 30in, PK5

  • Mfr # 95230

  • Zoro # G013334267


product price: $346.99
/pk 5, $69.40/ea
Free Shipping & Returns

Key Features

Blade Width
14 in
Handle Length
49 in
Blade Height
10 in
Features
Has a fiberglass shaft. Tough poly blade. Sold in packs of 5.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95230
Zoro #
G013334267
UPC #
872972093010
Country of Origin
United States

Dimensions

Blade Width
14 in
Handle Length
49 in
Blade Height
10 in

Details

Features
Has a fiberglass shaft. Tough poly blade. Sold in packs of 5.
Color
Black

Description

30in or 36in unbreakable poly blade for ultimate-duty use Reinforced shovel head for heavy snow 42in quick attach fiberglass shaft for years of durable service Ribbed D-handle for easy gripping Easy assembly Sold in packs of 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.