Turbo Broom - Commercial-Grade 36 in. Single-Stage Walk-Behind Rotary Gas Snow Blower/Broom

  • Mfr # AMW-00091

  • Zoro # G513334132


product price:  $5,304.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMW-00091
Zoro #
G513334132
UPC #
-
Country of Origin
United States

Description

The Meyer Turbo Broom is a high-performance broom ideal for high traffic walkways. Its high-speed rotary brush reduces the chance of slip and fall incidents by removing snow and thin ice from surfaces. It is ideal for paver and other textured surfaces as its durable poly bristles penetrate nooks and crannies that snow throwers and shovels just can't reach. You'll get the most out of your investment as the Turbo Broom can be used year-round.Highlights- 36 in. W broom with durable hood cover that is built to last- 200 RPM broom speed designed to clear any surface - no matter the season- Hydrostatic transmission with hand grip variable speed controls allow you to walk at your own pace with little effort- Control lever allows broom to be manually adjusted 30° left or right of center 0°, with lock pin to hold broom position- Kohler command Pro 16.9 cu. in. 277 cc, 9.5 HP, all-season gas engine with electric start- Adjustable casters to set broom height and location to eliminate brush wear- Independent control levers that allow you to engage and disengage the broom at any point of operation for easy handling- Heated hand grips to keep you comfortable all-winter longEngine: Kohler Command Pro 16.9 cu. in. 277cc, 9.5 HPSpeeds: Variable speed controlBroom Width: 36in 91cmDrive Tires: 16in x 4.8in Pneumatic TiresWeight: 390 lbsBroom Angle: 30 degrees left and right of center 0Broom Speed: 200 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.