Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WingMan 7'6in Receiver Hitch Commercial-Grade Hydraulic Snow Plow w/ LED Lights

  • Mfr # 28330

  • Zoro # G013334212


product price: $5,678.13
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Features
For light truck, SUV and 1/2 ton trucks. Features Quick Link mounting system. Comes with in cab controller. Integrated caster wheels for easy maneuvering.
Voltage
12v
Height
31 in
Color
Yellow
Length
95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28330
Zoro #
G013334212
UPC #
872972098060
Country of Origin
United States

Dimensions

Height
31 in
Length
95 in
Width
48 in

Details

Features
For light truck, SUV and 1/2 ton trucks. Features Quick Link mounting system. Comes with in cab controller. Integrated caster wheels for easy maneuvering.
Voltage
12v
Color
Yellow

Description

EASY FROM EVERY ANGLE.Meet the commercial-grade plow for business property managers, who independently handle snow removal. The WingMan is easy for you to buy, own, and operate. You can install it yourself in under an hour. Get ready to save time, save money, and get back to business faster.Easy On/Off: Goes on or off your vehicle with the Quick-Link mounting system.Easy to Install: Plow comes fully assembled, 2-inch vehicle front reciever hitch sold separately.Easy to Use: A pistol grip controller gives in-cab control of the up/down and right/left motion of the blade. Integrated caster wheels make it easy to maneuver and store the moldboard. Crank stand allows easy adjustment of the plow for no-hassle attach/detach.Easy to Save: Engineered using lightweight military-grade steel. Lighter weight means less wear and tear on your vehicle plus better fuel efficiency.Easy to Trust: Designed for maximum durability. Powered by a commercial-grade hydraulic system. Protected from corrosion by Dura-Slick paint with Teflon. Backed with an industry leading 5-year warranty.Blade Type:Full-Trip SteelMoldboard Length:6' 8inMoldboard Height:22inMoldboard Gauge:14 gaVertical Ribs:8Plow Trip Springs:2Cutting Edge:3/8in x 6inAvg Width at Full Angle:72inAngling Rams:1-1/2in x 8inWeight Complete:371 lbsCompared to a traditional commercial-grade plow, the Meyer WingMan was built for self-managed property owners who want to plow-it-themselves. It was engineered to be easier to install and use, but before you pull the trigger to purchase a WingMan, below are a few pointers on what you need to know: Not all pickup trucks and SUVs can be upfitted with a WingMan. Use our configuration tool to find out if the WIngMan is right for your specific 4x4. A class-3, 2 front receiver hitch needs to be mounted onto the front of your 4x4 vehicle. One can be purchased via the Meyer website, local home improvement store or local trailer rental outlet. If youre a DIY guy, you can mount the 2 front receiver yourself or you can have a local authorized Meyer dealer or automotive service station perform the install. Click here for full installation video. You must have a 4-pin trailer wiring harness in the back of your 4x4 vehicle. If you do not have a 4-pin trailer wiring harness, Meyer recommends visiting a local authorized Meyer dealer for purchase and installation. Uncrating and installing a WingMan plow requires at least two people.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.