0.62 in.-18 Thread Size Right Hand Tube End, Natural - 0.1 x 0.05 in.

  • Mfr # MEZRE1017E

  • Zoro # G115782454


product price:  $42.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEZRE1017E
Zoro #
G115782454
UPC #
806990123930
Country of Origin
China

Description

Our 4130 alloy threaded tube ends have been the choice of the nation's top chassis builders for years. the strength consistency and finished quality are unmatched. They are offered in a wide variety of tube diameter wall thickness and thread combinations. Features -Slip diameter to fit 1in diameter tube with .058in wall thickness -5/8-18 right hand thread -Raw machined finish - ready to weld Specifications - Finish: Natural - Material: Steel - Thread Size: 5/8in-18 - Size: 0.1 x 0.05 in. - Tubing End Style: Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.