Zoro Homepage

Hose Adapter, I.D. 1-1/4 In, 1-1/2 In NPT

  • Mfr # WPX815

  • Zoro # G4632162


product price: $20.29
/ea

Key Features

For Use With
Mfr. No. WPX752, WPX753, WPX755
For Use With Mfr. Model Number
WPX752, WPX753, WPX755
Type
Universal
Connection Size (In.)
1-1/2 in NPT
Hose Inside Dia. (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX815
Zoro #
G4632162
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
1-1/2 in NPT
Hose Inside Dia. (In.)
1 1/4 in
Connection Size
1 1/2 in x 1 1/4 in
Hose Inside Diameter
1 1/4 in

Details

Item
Hose Adapter
For Use With
Mfr. No. WPX752, WPX753, WPX755
For Use With Mfr. Model Number
WPX752, WPX753, WPX755
Type
Universal
Max. Pressure
100 psi
Connection Gender
Male
Shut Off Pressure (Maximum)
100 psi
Compatible with Pump Type
Straight Centrifugal
Compatible with Manufacturer Model Number
WPX752, WPX753, WPX755
Compatible Manufacturer Part Number
WPX752, WPX753, WPX755
Compatible Grainger Part Number
21C953, 21C954, 21C955
Compatible Manufacturer Model Number
WPX752, WPX753, WPX755
Compatible with Manufacturer Model No.
WPX752, WPX753, WPX755
Compatible with Mfr. Model No.
WPX752, WPX753, WPX755
For Use with Mfr Model Number
WPX752, WPX753, WPX755
Compatible Pump Manufacturer Part Number
WPX752, WPX753, WPX755
Compatible Mfr. Model Number
WPX752, WPX753, WPX755

Description

Hose Adapter, Connection Size 1 1/2 in x 1 1/4 in, Connection Gender Male, Compatible with Pump Type Straight Centrifugal, Compatible with Manufacturer Model Number WPX752, WPX753, WPX755, Compatible with Grainger Part Number 21C953, 21C954, 21C955, Shut Off Pressure (Maximum) 100 psi, Hose Inside Diameter 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.