Zoro Homepage

Hose Adapter, I.D. 1-1/4 In, 3/4 In NPT

  • Mfr # WPX805

  • Zoro # G7846571


product price: $26.15
/ea

Key Features

For Use With
21C952,21C953
For Use With Mfr. Model Number
WPX750, WPX752
Type
Universal
Connection Size (In.)
3/4 in NPT
Hose Inside Dia. (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX805
Zoro #
G7846571
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
3/4 in NPT
Hose Inside Dia. (In.)
1 1/4 in
Connection Size
3/4 in NPT x 3/4 in
Hose Inside Diameter
1 1/4 in

Details

Item
Hose Adapter
For Use With
21C952,21C953
For Use With Mfr. Model Number
WPX750, WPX752
Type
Universal
Max. Pressure
100 psi
Connection Gender
Male
Shut Off Pressure (Maximum)
100 psi
Compatible with Manufacturer Model Number
WPX750, WPX752
Compatible with Pump Type
Straight Centrifugal
Compatible Manufacturer Part Number
WPX750, WPX752
Compatible Grainger Part Number
21C952, 21C953
Compatible Manufacturer Model Number
WPX750, WPX752
Compatible with Manufacturer Model No.
WPX750, WPX752
Compatible with Mfr. Model No.
WPX750, WPX752
For Use with Mfr Model Number
WPX750, WPX752
Compatible Pump Manufacturer Part Number
WPX750, WPX752
Compatible Mfr. Model Number
WPX750, WPX752

Description

Hose Adapter, Connection Size 3/4 in NPT x 3/4 in, Connection Gender Male, Compatible with Pump Type Straight Centrifugal, Compatible with Manufacturer Model Number WPX750, WPX752, Compatible with Grainger Part Number 21C952, 21C953, Shut Off Pressure (Maximum) 100 psi, Hose Inside Diameter 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.