Shop MEZIERE
See all product information
Create Account
HoseAdapter, 1.5", MNPT, WPX752-3/WPX755
- Mfr # WPX817
- Zoro # G4548905
product price:Â
$
25.39
/ea
Key Features
For Use With
Mfr. No. WPX752, WPX753, WPX755
For Use With Mfr. Model Number
WPX752, WPX753, WPX755
Hose Inside Dia. (In.)
2 in
Max. Pressure
100 psi
Connection Size (In.)
1-1/2 in NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPX817
- Zoro #
- G4548905
- UPC #
- -
- Country of Origin
- United States
- Item
- Hose Adapter
- For Use With
- Mfr. No. WPX752, WPX753, WPX755
- For Use With Mfr. Model Number
- WPX752, WPX753, WPX755
- Max. Pressure
- 100 psi
- Type
- Universal
- Compatible with Manufacturer Model Number
- WPX752, WPX753, WPX755
- Compatible with Pump Type
- Straight Centrifugal
- Connection Gender
- Male
- Shut Off Pressure (Maximum)
- 100 psi
- Compatible Manufacturer Part Number
- WPX752, WPX753, WPX755
- Compatible Manufacturer Model Number
- WPX752, WPX753, WPX755
- Compatible with Manufacturer Model No.
- WPX752, WPX753, WPX755
- Compatible with Mfr. Model No.
- WPX752, WPX753, WPX755
- For Use with Mfr Model Number
- WPX752, WPX753, WPX755
- Compatible Pump Manufacturer Part Number
- WPX752, WPX753, WPX755
- Compatible Mfr. Model Number
- WPX752, WPX753, WPX755
- For Manufacturer Part Number
- WPX752, WPX753, WPX755
- Compatible with Mfr. Model Number
- WPX752, WPX753, WPX755
- End 1 Fitting Standard
- NPT
- Shut Off Pressure - Maximum
- 100 psi
- End 2 Fitting Standard
- Nipple
- End 2 Fitting Gender
- Male
- End 1 Fitting Gender
- Male
Dimensions
- Hose Inside Dia. (In.)
- 2 in
- Connection Size (In.)
- 1-1/2 in NPT
- Connection Size
- 1 1/2 in x 2 in
- Hose Inside Diameter
- 2 in
- End 1 Fitting Diameter
- 1 1/2 in
- End 2 Fitting Diameter
- 2 in
- For Hose Inside Diameter
- 2 in
Description
Hose Adapter, Connection Size 1 1/2 in x 2 in, Connection Gender Male, Compatible with Pump Type Straight Centrifugal, Compatible with Manufacturer Model Number WPX752, WPX753, WPX755, Compatible with Grainger Part Number 21C953, 21C954, 21C955, Shut Off Pressure (Maximum) 100 psi, Hose Inside Diameter 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.