Zoro Homepage

Mounting Bracket, Steel, Length 3-1/2 In

  • Mfr # WPX801

  • Zoro # G8079127


product price: $16.25
/ea

Key Features

For Use With
WPX750; WPX752; WPX753
Features
2 Holes and Hardware
Housing
1/8 Steel
Type
Pump Mounting
Width (In.)
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX801
Zoro #
G8079127
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
125
Length (In.)
3-1/2
Height (In.)
1-5/8
Overall Length
3 1/2 in

Details

Item
Mounting Bracket
For Use With
WPX750; WPX752; WPX753
Features
2 Holes and Hardware
Housing
1/8 Steel
Type
Pump Mounting
Material
Steel
Gauge
10
Wire Material
Steel
Wire Gauge
10 AWG
Compatible Manufacturer Model Number
WPX750, WPX752, WPX753

Description

Mounting Bracket, For Use With WPX750; WPX752; WPX753, Gauge 10, Material Steel, Overall Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.