Shop MFG - MOLDED FIBERGLASS
Create Account
Fiberglass Toteline Nesting Tote - 9.75 x 6.13 x 2.13 in., Gray
- Mfr # 114001GY
- Zoro # G624191556
product price:Â
$
1,317.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 114001GY
- Zoro #
- G624191556
- UPC #
- -
- Country of Origin
- China
Description
Molded Fiber Glass Tray 9221085 Fiberglass Stacking Tote - 9-3/4 inL x 6-1/8 inW x 2-1/8 inH, Gray Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40 degrees to +300 degrees . Tight seal white lids secure contents. Easy to clean. Add dolly for mobility. Features Fiberglass Toteline Nesting Tote - 9.75 x 6.13 x 2.13 in. Gray. We have created a stunning collection of furniture and decorative accessories. Specifications Color: Gray. Size: 9-3/4 in L x 6-1/8 in W x 2-1/8 in H. Country of Origin: USA. Weight: 0.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.