
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, Gray, 11.375 in W, 24.125 in L
Mfr # 790608 GY
Zoro # G509788635
product price:Â $31.15
/ea
Sold in multiples of 5 for $155.75
Key Features
Material
Fiberglass reinforced thermoset composite
Overall Length
24.125 in
Overall Width
11.375 in
Shape
Rectangular
Overall Depth
7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
790608 GY
Zoro #
G509788635
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24.125 in
Overall Width
11.375 in
Overall Depth
7 in
Depth
7 in
Details
Color
Gray
Material
Fiberglass reinforced thermoset composite
Item
Hang & Stack Storage Bin
Shape
Rectangular
Description
Storage Container, 24 In.L x 11 In.W, Gray
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.