Zoro Homepage

Stacking Tray, ESD, L 26 In, W 20 In

  • Mfr # 8480005167

  • Zoro # G2249213


product price: $53.39
/ea

Key Features

Overall Width
20 in
Overall Length
26 in
Overall Height
1 1/2 in
Temp. Range
-60 Degrees to 250 Degrees F
Tray Item
Stacking Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8480005167
Zoro #
G2249213
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Length
26 in
Overall Height
1 1/2 in
Outside Length
26 in
Inside Length
25 3/8 in
Outside Height
1 1/2 in
Inside Width
19 3/8 in
Outside Width
20 in
Inside Height
1 3/8 in
Bottom Inside Length
25 3/8 in
Bottom Inside Width
19 3/8 in

Description

Stacking Tray, Bottom Inside Length 25 3/8 in, Bottom Inside Width 19 3/8 in, Inside Height 1 3/8 in, Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 1 1/2 in, Overall Length 26 in, Overall Width 20 in, Weight Capacity 200 lb, Drop Sides Does Not Include Drop Sides, Stackable Stacking Capable, Stacking Capacity 100 lb, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.