Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tray, Dryer, L 24 1/4 In, W 24 1/4 In

  • Mfr # 6021012232

  • Zoro # G3304637


product price: $60.19
/ea

Key Features

Overall Width
24 1/4 in
Overall Length
24 1/4 in
Overall Height
1 7/8 in
Resists
Solvents and Chemicals
Outside Width
24 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6021012232
Zoro #
G3304637
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 1/4 in
Overall Length
24 1/4 in
Overall Height
1 7/8 in
Outside Width
24 1/4 in
Inside Width
23 1/4 in
Inside Length
23 1/4 in
Outside Length
24 1/4 in
Outside Height
1 7/8 in
Bottom Inside Width
23 1/4 in
Inside Height
1 3/4 in
Bottom Inside Length
23 1/4 in

Details

Item
Tray
Resists
Solvents and Chemicals
Temp. Range
-60 Degrees to 250 Degrees F
Color
White
Load Capacity
200 lb
Tray Item
Tray
Material
Fiberglass
ESD Conductive
No
Stackable
Not Stacking Capable
Drop Sides
Does Not Include Drop Sides
Maximum Operating Temperature
250 Degrees F
Weight Capacity
200 lb
Shape
Rectangular
Resistant To
Alkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Minimum Operating Temperature
-60 Degrees F

Description

Tray, Bottom Inside Length 23 1/4 in, Bottom Inside Width 23 1/4 in, Inside Height 1 3/4 in, Color White, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 1 7/8 in, Overall Length 24 1/4 in, Overall Width 24 1/4 in, Weight Capacity 200 lb, Drop Sides Does Not Include Drop Sides, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.