Tray, Dryer, L 30 In, W 20 In, D 2 In

  • Mfr # 6081012232

  • Zoro # G2451714


product price: $70.95
/ea

Key Features

Overall Width
20 in
Overall Length
30 in
Overall Height
2 in
Color
White
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6081012232
Zoro #
G2451714
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Length
30 in
Overall Height
2 in
Outside Height
2 in
Outside Length
30 in
Inside Length
28 5/8 in
Inside Width
18 5/8 in
Outside Width
20 in
Inside Height
1 7/8 in
Bottom Inside Width
18 5/8 in
Bottom Inside Length
28 5/8 in

Details

Item
Tray
Color
White
Material
Fiberglass
Load Capacity
200 lb
Tray Item
Tray
Resists
Solvents and Chemicals
ESD Conductive
No
Temp. Range
-60 Degrees to 250 Degrees F
Stackable
Not Stacking Capable
Maximum Operating Temperature
250 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
200 lb
Drop Sides
Does Not Include Drop Sides
Minimum Operating Temperature
-60 Degrees F
Shape
Rectangular
Resistant To
Alkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents

Description

Tray, Bottom Inside Length 28 5/8 in, Bottom Inside Width 18 5/8 in, Inside Height 1 7/8 in, Color White, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 2 in, Overall Length 30 in, Overall Width 20 in, Weight Capacity 200 lb, Drop Sides Does Not Include Drop Sides, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.