Zoro Homepage

Tray, Dryer, L 30 In, W 30 In

  • Mfr # 6042012232

  • Zoro # G0817241


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Overall Width
30 in
Overall Length
30 in
Overall Height
1 1/4 in
Material
Fiberglass
Outside Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6042012232
Zoro #
G0817241
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Length
30 in
Overall Height
1 1/4 in
Outside Width
30 in
Inside Width
29 1/8 in
Outside Length
30 in
Outside Height
1 1/4 in
Inside Length
29 1/85 in
Bottom Inside Width
29 3/8 in
Bottom Inside Length
29 3/8 in
Inside Height
1 1/8 in

Details

Item
Tray
Material
Fiberglass
Temp. Range
-60 Degrees to 250 Degrees F
Resists
Solvents and Chemicals
Tray Item
Tray
Load Capacity
200 lb
ESD Conductive
No
Color
White
Resistant To
Alkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents
Minimum Operating Temperature
-60 Degrees F
Drop Sides
Does Not Include Drop Sides
Weight Capacity
200 lb
Shape
Square
Stackable
Not Stacking Capable
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F

Description

Tray, Bottom Inside Length 29 3/8 in, Bottom Inside Width 29 3/8 in, Inside Height 1 1/8 in, Color White, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 1 1/4 in, Overall Length 30 in, Overall Width 30 in, Weight Capacity 200 lb, Drop Sides Does Not Include Drop Sides, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.