Tray, Dryer, L 36 1/2 In, W 24 3/4 In

  • Mfr # 6031012232

  • Zoro # G1332694


product price: $83.66
/ea
Free Shipping & Returns

Key Features

Overall Width
24 3/4 in
Overall Length
36 1/2 in
Overall Height
1 1/2 in
Load Capacity
200 lb
Outside Width
24 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6031012232
Zoro #
G1332694
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 3/4 in
Overall Length
36 1/2 in
Overall Height
1 1/2 in
Outside Width
24 3/4 in
Outside Height
1 1/2 in
Inside Width
23 3/4 in
Outside Length
36 1/2 in
Inside Length
35 1/2 in
Bottom Inside Length
35 1/2 in
Bottom Inside Width
23 7/8 in
Inside Height
1 3/8 in

Details

Item
Tray
Load Capacity
200 lb
Temp. Range
-60 Degrees to 250 Degrees F
ESD Conductive
No
Color
White
Material
Fiberglass
Tray Item
Tray
Resists
Solvents and Chemicals
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-60 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
200 lb
Drop Sides
Does Not Include Drop Sides
Resistant To
Alkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents
Shape
Rectangular
Stackable
Not Stacking Capable

Description

Tray, Bottom Inside Length 35 1/2 in, Bottom Inside Width 23 7/8 in, Inside Height 1 3/8 in, Color White, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 1 1/2 in, Overall Length 36 1/2 in, Overall Width 24 3/4 in, Weight Capacity 200 lb, Drop Sides Does Not Include Drop Sides, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.